Shop All LED Light Bulbs
Signify
LED, 17 W, PL-L, 4-Pin (2G11)
Mfr # 17PL-L/COR/22-835/MF22/G/4P 10/1
Zoro # G103508745
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (2G11)
- Bulb Housing Glass
- Bulb Shape PL-L
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 17PL-L/COR/22-835/MF22/G/4P 10/1
- Zoro # G103508745
- UPC # 046677575113
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 3/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 2 ft |
Overall Length | 22 1/3 in |
Description
LED,17 W,PL-L,4-Pin (2G11)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Shimadzu 062-65005-00 replacement light bulb lamp (062-65005-00 SHIMADZU)
- ILC Replacement for GE General Electric G.E 50390 replacement light bulb lamp (50390 GE GENERAL ELECTRIC G.E)
- CELEBRATIONS Led Net Ww 100Ct (40805-71)
- WESTGATE STL2-30W-50KLED STREET/ROADWAY LIGHTS w/NEMA TWIST-LOCK PHOTOCELL SOCKET, (SHORTING CAP INCL.) (STL2-30W-50K)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-830/MF22/G/4P 10/1)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-840/MF22/G/4P 10/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND NB DL BB G2 4/1)
- SIGNIFY LED, 9.4 W, PAR30L, Medium Screw (E26) (9.4PAR30L/COR/930/F40/DIM/120V T20 6/1FB)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- SATCO Bulb, LED, 5.5W, 120V, A15, E17, 50K (S9068)
- Signify LED Light Bulbs