Shop All LED Light Bulbs
Signify
LED, 16.9 W, T8, Medium Bi-Pin (G13)
Mfr # 16.9T8/MAS/48-835/MF25/P 10/1
Zoro # G504242231
product price: $12.39
/ea
Sold in multiples of 10 for $123.90
$123.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 16.9T8/MAS/48-835/MF25/P 10/1
- Zoro # G504242231
- UPC # 046677575564
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 2,400 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16.9 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Evictor Evictor 100k replacement light bulb lamp (EVICTOR 100K EVICTOR)
- ELCO LIGHTING Azalea™ LED Undercabinet Lights (EUS43W)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN5)
- METALUX Wn 4 Lmp 8' Wrparnd Cee Lstd Elt Bal T8 (8TWN-232A-UNV-EB81-U)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-835/MF22/G/4P 10/1)
- SIGNIFY LED, 8 W, Tube, 2-Pin (G24d) (8PL-C/T/COR/26V-3CCT/MF10/P/20/1)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/MAS/48-850/MF25/P/DIM 25/1)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- SIGNIFY LED Lamp, 14W, 2000 lm, 3500K (13T8/MAS/48-835/IF20/P/DIM 10/1)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 3000k, 4PinGX24Q (8.5PL-C/T LED/26H-3000 IF 4P 10/1)
- ILC Replacement for Allen Bradley 800tn320-r replacement light bulb lamp (800TN320-R ALLEN BRADLEY)
- Signify LED Light Bulbs