Shop All LED Light Bulbs
Signify
LED, 16.6 W, A19, Medium Screw (E26)
Mfr # 16.6A19/LED/950/P/E26/ND 6/1FB T20
Zoro # G904223236
original price:
$4.39
18% off
new price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 16.6A19/LED/950/P/E26/ND 6/1FB T20
- Zoro # G904223236
- UPC # 046677571696
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 2 3/8 in |
Bulb Manufacturers Warranty Length | 1 yr |
Overall Length | 4 2/3 in |
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 5000K, 1,500 lm, Wattage Equivalency 100W INC/20W-23W CFL, Watts 16.6 W, 120 V AC, Bulb Beam Angle 250 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 5/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd6-Dm Led (SMD6R6950WHDM)
- WESTEK Westek MLC4BC Westek Indoor Plug-In Motion Activated Control (3427614)
- EATON LIGHTING Floodlight 2Head Led White (FTS20CW)
- ILC Replacement for Chauvet Ch-100b replacement light bulb lamp (CH-100B CHAUVET)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/927/P/E26/ND 6/1FB T20)
- SIGNIFY LED, 12.5 W, T8, Medium Bi-Pin (G13) (12.5T8/COR/48-840/FF18/G/DIM 25/1)
- SIGNIFY LED Lamp, T5, 20W, 3500 lm, 48 in Bulb Length, 3500 K (24T5HO/46-835/IF33/P/DIM 10/1)
- SIGNIFY LED, 13.5 W, PAR38, Medium Screw (E26) (13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF)
- SIGNIFY LED, 7.8 W, MR16, 2-Pin (GU5.3) (7.8MR16/PER/930/S10/DIM/EC/12V 10/1FB)
- FEIT ELECTRIC LED BR30 E26 SW 65W 2PK (BR30DM/10KLED/2)
- Signify LED Light Bulbs