Shop All LED Light Bulbs
Signify
LED, 16.5 W, T8, Medium Bi-Pin (G13)
Mfr # 16.5T8/MAS/48-850/MF25/P/DIM 25/1
Zoro # G208413425
product price: $12.15
/ea
Sold in multiples of 25 for $303.75
$303.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 16.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 16.5T8/MAS/48-850/MF25/P/DIM 25/1
- Zoro # G208413425
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 47 1/4 in |
Bulb Dia. | 28 mm |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 2,500 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- DESIGNERS FOUNTAIN Oil Rubbed Bronze 3 Light 15.25in. Flush Mount with Alabaster Glass (1257L-ORB-AL)
- SATCO 1-Light 13W Compact Fluorescent Utility Fixture, White Finish (90-2616)
- COOPER LIGHTING 4PK Trim Repl Spring (RS7H)
- SIGNIFY LED, 16.5 W, T8, Medium Bi-Pin (G13) (16.5T8/BCP/48-840/MF21/G 25/1)
- SIGNIFY LED Lamp, 2300 lm, 4000K Color Temp., 16.5W (16.5PL-L/PER/22/840/IF23/P 4P 10/1)
- SIGNIFY Linear LED Bulb, 16.5 W, 4 ft L, White (16.5T8/MAS/48-835/MF24/P/DIM 25/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY Hue Lightstrip Plus (800276)
- SIGNIFY LED Lamp, 36 deg. Angle, 3000K Color Temp. (8MR16/LED/830/F35/DIM 12V 10/1FB)
- ILC Replacement For EIKO BAYE2150W840UDBK (BAYE2/150W/840/UD/BK)
- Signify LED Light Bulbs