Shop All LED Light Bulbs
Signify
LED, 16.5 W, T8, Medium Bi-Pin (G13)
Mfr # 16.5T8/BCP/48-850/MF21/G 25/1
Zoro # G005810953
original price:
$6.75
5% off
new price: $6.39
/ea
Sold in multiples of 25 for $159.75
$159.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
- Watts 16.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 16.5T8/BCP/48-850/MF21/G 25/1
- Zoro # G005810953
- UPC # 046677579067
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 47 1/4 in |
Bulb Dia. | 28 mm |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 2,100 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 16.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 3 Round LED Adjustable Gimbal Insert" (EL313CT5W)
- ILC Replacement For GE GENERAL ELECTRIC GE F212D8274P (F212D/827/4P)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Orange (LT2008-ORG)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- SIGNIFY LED Lamp, PAR30S, 12W, 95 CRI, 4000K, 25 deg. (12PAR30S/EXPERTCOLOR/F25/940/DIM/120V)
- SIGNIFY LED Lamp, 11.0W, 1400 lm, Frosted Finish (11T5HE/34-835/IF14/G/DIM 10/1)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/840/ND NB DL BB G2 4/1)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- LIGHT EFFICIENT DESIGN LED, 270 W, Mogul Screw (EX39) (LED-8242M40D)
- Signify LED Light Bulbs