Shop All LED Light Bulbs
Signify
LED, 16 W, AR111, 2-Pin (GX5.3)
Mfr # 16AR111/LED/930/F25/DIM/EC 12V 6/1FB
Zoro # G7594904
original price:
$28.65
34% off
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (GX5.3)
- Bulb Housing Plastic
- Bulb Shape AR111
- Dimmable Yes
- Voltage 12V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 16AR111/LED/930/F25/DIM/EC 12V 6/1FB
- Zoro # G7594904
- UPC # 046677552428
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 4 3/8 in |
Overall Length | 2 1/2 in |
Description
LED,16 W,AR111,2-Pin (GX5.3)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP F34CW/SS/ECO (F34CW/SS/ECO LIGHT BULB / LAMP)
- ELCO LIGHTING 3 Adjustable Pull Down Trim" (EL2696W)
- ILC Replacement for Advance Iopa-2p32-n (IOPA-2P32-N ADVANCE)
- LITHONIA LIGHTING LED Wraparound Fixture, 1x2,4000K (LBL2 LP840)
- SIGNIFY LED Lamp, PL Vert, 11W, 2700k, 4-Pin GX24Q (10.5PL-C/T LED/26V-2700 IF 4P 10/1)
- SIGNIFY LED, 3.3 W, BA11, Candelabra Screw (E12) (3.3BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY PHILIPS LED BULB A21 DL 150W 1PK (571505)
- SIGNIFY LED Lamp, 36 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F35/DIM 12V 10/1FB)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- Signify LED Light Bulbs