Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED, 16 W, A21, 2-Pin (GU24) (Discontinued)
Mfr # 16A21/PER/930/P/GU24/DIM 6/1FB T20
Zoro # G3314144
This Product is Discontinued
Key Features
- Bulb Base Type 2-Pin (GU24)
- Bulb Housing Plastic
- Bulb Shape A21
- Dimmable Yes
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 16A21/PER/930/P/GU24/DIM 6/1FB T20
- Zoro # G3314144
- UPC # 046677557676
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 3 in |
Overall Length | 5 1/2 in |
Description
LED,16 W,A21,2-Pin (GU24)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.