Shop All LED Light Bulbs
Signify
LED, 15.5 W, T8, Medium Bi-Pin (G13)
Mfr # 15.5T8/MAS/48-850/IF25/P/DIM 25/1
Zoro # G7823228
original price:
$28.96
34% off
Sold in multiples of 25 for $472.25
$472.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 15.5T8/MAS/48-850/IF25/P/DIM 25/1
- Zoro # G7823228
- UPC # 046677545208
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 7 yr |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 2,500 lm, Nominal Length 4 ft, Shatter-Resistant Yes, Watts 15.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Strobe Model 901 (MODEL 901 STROBE)
- FEIT ELECTRIC LED MINI E11 WW 50W (BP50MC/830/LED)
- SATCO 25 W T10 Incandescent - Clear - 2000 Hours - 200L - Medium Base - 120V - Carded (S3700)
- LUMAPRO LUMAPRO 8W, S8 Miniature Incandescent Bulb (2357NA-2PK)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-835/IF24/P/DIM 25/1)
- SIGNIFY 80 W, HID Replacement LED Bulb, White, ED23-1/2, 4000K Temp. Clear, Non-Dimmable (80CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 33 W, T8, Single Pin (Fa8) (33T8/COR/96-840/MF44/G/FA8 10/1)
- SIGNIFY HID LED, 165 W, Mogul Screw (EX39) (165HB/LED/850/ND NB DL BB G2 4/1)
- ILC Replacement for Eiko 10251 replacement light bulb lamp (10251 EIKO)
- Signify LED Light Bulbs