Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED, 15.5 W, T8, Medium Bi-Pin (G13) (Discontinued)
Mfr # 15.5T8/COR/48-850/MF21/G/BAA 25/1
Zoro # G800932874
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 15.5T8/COR/48-850/MF21/G/BAA 25/1
- Zoro # G800932874
- UPC # 046677563745
- Country of Origin United States
- Category LED Light Bulbs
Dimensions
Nominal Length | 4 ft |
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 2,200 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 15.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.