Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED, 15 W, T8, Medium Bi-Pin (G13) (Discontinued)
Mfr # 929002253284
Zoro # G0146362
This Product is Discontinued
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 929002253284
- Zoro # G0146362
- UPC # 046677344498
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1" |
Bulb Manufacturers Warranty Length | 5 yr |
Max. Overall Bulb Length | 47-3/4" |
Overall Length | 47 3/4 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Shatter-Resistant No, Watts 15 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 47 3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.