Shop All LED Light Bulbs
Signify
LED, 14.5 W, T8, Medium Bi-Pin (G13)
Mfr # 14.5T8/MAS/48-830/MF20/P 10/1
Zoro # G003458089
product price: $18.39
/ea
Sold in multiples of 10 for $183.90
$183.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Plastic
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 14.5T8/MAS/48-830/MF20/P 10/1
- Zoro # G003458089
- UPC # 046677575519
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 47 1/4 in |
Bulb Dia. | 1 1/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Plastic, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3000K, Incandescent Wattage Equivalency 32 W, Lumens 2,000 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series MasterClass, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Venture Lighting Hit100w/g12/uvs/4k replacement light bulb lamp (HIT100W/G12/UVS/4K VENTURE LIGHTING)
- FEIT ELECTRIC LED, 5.5 W, G25, Medium Screw (E26), PK3 (G2560/927CA/FIL/3/RP)
- PROGRESS LIGHTING Two-Light 14" Etched Glass Flush Mount (P350147-012)
- ILC Replacement For LIGHT BULB LAMP TCP33118SP35K FLUORESCENTCFL MISCELLANEOUS 2PK (2PAK:WX-EVD1-1)
- SIGNIFY LED Lamp, PL Vert, 11W, 3000k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3000 IF 4P 10/1)
- SIGNIFY LED, 8.5 W, A19, Medium Screw (E26) (8.5A19/LED/850/FR/P/ND 4/1FB)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-840/IF18/G 25/1)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- SIGNIFY PHILIPS LED BULB A19 DL 60W 4PK (576132)
- SATCO 11W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16502)
- Signify LED Light Bulbs