Shop All LED Light Bulbs
Signify
LED, 14.5 W, T8, Medium Bi-Pin (G13)
Mfr # 14.5T8/BCP/48-840/MF18/G 25/1
Zoro # G505810934
Sold in multiples of 25 for $168.75
$168.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 14.5T8/BCP/48-840/MF18/G 25/1
- Zoro # G505810934
- UPC # 046677577773
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 28 mm |
Overall Length | 47 1/4 in |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 14.5 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 108 to 112 Watts, 3 or 4 Lamps, Electronic Ballast (4KGF6)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-25-UV-SC1250-56-VDIM-W1-CP)
- ACUITY BRANDS LIGHTING LITHONIA Lithonia Lighting, Fluorescent Battery Packs w/ Quick Disconnect Option (PSQ500QD MVOLT M12)
- SIGNIFY LED Lamp, PL Horizon, 8.5W, 2700k, 4PinGX24Q (8.5PL-C/T LED/26H-2700 IF 4P 10/1)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- SIGNIFY Philips Advance LED Bulb, Globe, G25 Lamp, 40 W Equivalent, E26 Lamp Base, Frosted, Daylight Light (554063)
- SIGNIFY LED Lamp, PL Vert, 10.5W, 3500k, 4-Pin GX24Q (10.5PL-C/T LED/26V-3500 IF 4P 10/1)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED, 6.5 W, ST19, Medium Screw (E26) (6.5ST19/VIN/820/E26/Amber/G/SP/D 1PFT20)
- SIGNIFY LED Lamp, T8, 11W, 3500K (8.5T8/MAS/36-835/IF13/P/DIM 10/1)
- ILC Replacement for Light Bulb / Lamp 41417osi replacement light bulb lamp (41417OSI LIGHT BULB / LAMP)
- Signify LED Light Bulbs