Shop All LED Light Bulbs
This Product is Discontinued
Signify
LED, 14 W, PAR38, Medium Screw (E26) (Discontinued)
Mfr # 14PAR38/COR/927/F25/DIM/120V T20 6/1FB
Zoro # G0800706
This Product is Discontinued
Key Features
- Bulb Housing Plastic
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Spot
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 14PAR38/COR/927/F25/DIM/120V T20 6/1FB
- Zoro # G0800706
- UPC # 046677546922
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 4 7/8 in |
Overall Length | 5 1/6 in |
Description
LED,14 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.