Shop All LED Light Bulbs
Signify
LED, 13.5 W, A19, Medium Screw (E26)
Mfr # 13.5A19/LED/950/FR/P/ND 4/1FB
Zoro # G204223486
original price:
$5.55
29% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13.5A19/LED/950/FR/P/ND 4/1FB
- Zoro # G204223486
- UPC # 046677565190
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 in |
Bulb Dia. | 4 7/8 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 5000K, 1,500 lm, Wattage Equivalency 100W INC/20W-23W CFL, Watts 13.5 W, 120 V AC, Bulb Beam Angle 120 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 5/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- SATCO 60 W C15 Incandescent - Clear - 4000 Hours - Medium Base - 120V - Shatter Proof (S4535)
- TRIPP LITE Charge Cable, Apple Lightning, White, 10ft (M100-010-WH)
- FEIT ELECTRIC BA10 E12 (Candelabra) Filament LED Bulb Soft White 40 Watt Equivalence 4 pk (BPCFC40927CAWF4)
- SIGNIFY LED, 13.5 W, PAR38, Medium Screw (E26) (13.5PAR38/PER/RED/G/E26/ND/ULW 3/1PF)
- SIGNIFY LED Tube, 3500K Color Temp., PL-S Shape (5PL-S/LED/13H/835/IF5/P/2P 20/1)
- SIGNIFY HID LED, 19 W, ED75, Medium Screw (E26) (19GC/LED/840/ND E26 BB 6/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY LED Lamp, 25 deg. Angle, 2700K Color Temp. (7MR16/LED/827/F25/DIM 12V 10/1FB)
- FEIT ELECTRIC 5.5 W, BA10, Candelabra Screw (E12), PK4 (BPCFC60930CAFIL/4)
- Signify LED Light Bulbs