Shop All LED Light Bulbs
Signify
LED, 13.5 W, A19, Medium Screw (E26)
Mfr # 13.5A19/LED/927/FR/P/ND 4/1FB
Zoro # G504223483
product price: $3.29
/ea
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13.5A19/LED/927/FR/P/ND 4/1FB
- Zoro # G504223483
- UPC # 046677565176
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 2/3 in |
Bulb Dia. | 2 3/8 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
LED Lamp Replacement, A19 Bulb Shape, Medium Screw (E26) Bulb Base Type, LED, 2700K, 1,500 lm, Wattage Equivalency 100W INC/20W-23W CFL, Watts 13.5 W, 120 V AC, Bulb Beam Angle 150 Degrees , Dimmable No, Bulb Designation A19, Bulb Primary Application General Purpose, Bulb Type Standard, 2 3/8 in Bulb Dia., 4 5/8 in Overall Length, Rated Life 11,000 hr, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor, Shatter-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For BATTERIES AND LIGHT BULBS TP120E 6IN18GAULSF1 (WW-LXQK-2)
- NUVO 1-Light, R30, Track Head, Step Cylinder, Black Finish (TH207)
- SATCO 15 W G16 1/2 Incandescent - Satin White - 1500 Hours - 94L - Candelabra Base - 120V (S3824)
- ILC Replacement for Satco S2235 replacement light bulb lamp (S2235 SATCO)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/950/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED, 8.5 W, T8, Medium Bi-Pin (G13) (8.5T8/COR/24-840/MF11/G 10/1)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- SIGNIFY LED, 29 W, A21, Medium Screw (E26) (29A21/PER/827/FR/P/E26/WG/HO 4/1PF)
- CURRENT GE 2PK LED 4W R14 Bulb (46960)
- Signify LED Light Bulbs