Shop All LED Light Bulbs
Signify
LED, 12 W, Tube, 4-Pin (GX24q)
Mfr # 12PL-C/T/COR/32V-840/IF15/P/4P/DIM 10/1
Zoro # G8299779
product price: $28.45
/ea
Sold in multiples of 10 for $284.50
$284.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 4-Pin (GX24q)
- Bulb Housing Plastic
- Bulb Shape Tube
- Dimmable Yes
- Voltage 25 to 55V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12PL-C/T/COR/32V-840/IF15/P/4P/DIM 10/1
- Zoro # G8299779
- UPC # 046677476137
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 in |
Bulb Dia. | 1 1/8 in |
Description
LED,12 W,Tube,4-Pin (GX24q)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYCO NIGHTSTICK RECHARGEABLE AREA LIGHT (BYNSR-1514)
- GE LAMPS LED Lamp, GX24q-2 Shape, Non Dimmable (LED19GX24Q-V/827)
- JUNO LIGHTING Recessed Trim, 5in, White Baffle (205 WWH)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 30"Max. Length (F30T8/CW ALTO 30PK)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32V-835/IF14/P/4P/DIM 10/1)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-850/IF16/P/DIM 10/1)
- SIGNIFY LED Tube, 4000K Color Temp., PL-S Shape (5PL-S/LED/13H/840/IF5/P/2P 20/1)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/850/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, 24 deg. Angle, 2700K Color Temp. (8MR16/LED/827/F25/DIM 12V 10/1FB)
- ILC Replacement For Led, Fcl40 Daylight Led (FCL40 DAYLIGHT LED)
- Signify LED Light Bulbs