Shop All LED Light Bulbs
Signify
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # 929002012384
Zoro # G0145933
original price:
$5.93
13% off
new price: $5.15
/ea
Sold in multiples of 25 for $128.75
$128.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Color Temp. 5000K
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 929002012384
- Zoro # G0145933
- UPC # 046677344450
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Light Bulb Dia. | 1" |
Max. Overall Bulb Length | 47-3/4" |
Overall Length | 47 3/4 in |
Bulb Dia. | 1 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, Standards DLC, UL Listed, Rough Service No, Overall Length 47 3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr, Bulb Minimum Starting Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Meiji Techno Ma275/05 replacement light bulb lamp (MA275/05 MEIJI TECHNO)
- LITHONIA LIGHTING LED Flat Panel, 4013 lm, Max Fixture 31.0 (EPANL 2X4 4000LMHE 80CRI 40KMIN10ZTMVOLT)
- LUTRON LED Driver, 12VDC, 120/277VAC, 170-390 mA (L3DA4U1UKL-AV120)
- ILC Replacement for Deltona Del-00074 (DEL-00074 DELTONA)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- SIGNIFY 24 watt 3000 Lumen A35 A-Line LED Bulb - Daylight (3000807)
- SIGNIFY LED Tube, 1400 lm, 5000K Color Temp., 11.5W (11.5T8/COR/36-850/MF14/G 10/1)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/930/P/E26/DIM 6/1FB T20)
- SIGNIFY HID LED, 34 W, ED90, Mogul Screw (EX39) (34GC/LED/850/ND EX39 BB 6/1)
- SIGNIFY Hue A19 E26 Wca 60W (548487)
- DITTO Bulb, LED, 6.5W, 120V, R20, Base E26, 40K (S9632)
- Signify LED Light Bulbs