Shop All LED Light Bulbs
Signify
LED, 12 W, T8, Medium Bi-Pin (G13)
Mfr # 12T8/COR/48-850/MF18/G 10/1
Zoro # G901113608
original price:
$10.49
9% off
new price: $9.49
/ea
Sold in multiples of 10 for $94.90
$94.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 12T8/COR/48-850/MF18/G 10/1
- Zoro # G901113608
- UPC # 046677563516
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 47 1/4 in |
Bulb Manufacturers Warranty Length | 5 yr |
Nominal Length | 4 ft |
Bulb Dia. | 1 1/8 in |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 32 W, Lumens 1,800 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Taylor 15.13in 2-Light Chrome Industrial Indoor Vanity Light with Clear Glass Shades (69502-CH)
- LITHONIA LIGHTING 1/4 turn channel fastener (U1106 J10)
- ILC Replacement For ROBERTSON REI264G6MV (REI264G6MV)
- KLEIN TOOLS Rechargeable 2-Color LED Headlamp with Adjustable Strap (56414)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- SIGNIFY LED BULB A19 E26 DL 40W 4PK (575811)
- SIGNIFY LED, 16 W, A19, Medium Screw (E26) (16A19/PER/927-22/P/E26/WG 6/1FB T20)
- SIGNIFY LED A19 E26 SW 60W 1PK (479444)
- SIGNIFY LED, 7.2 W, BR30, Medium Screw (E26) (7.2BR30/PER/927/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-840/IF14/P/4P/DIM 10/1)
- SUNSHINE LIGHTING Sunlite LED Edison Half Chrome Globe Light Bulb 6W, Dimmable Decorative Silver Bowl Filament, 6-Pack (80497-SU)
- Signify LED Light Bulbs