Shop All LED Light Bulbs
Signify
LED, 11 W, Tube, 2-Pin (G24d)
Mfr # 11PL-C/T/COR/32H-3CCT/MF15/P/20/1
Zoro # G406115978
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type 2-Pin (G24d)
- Bulb Housing Plastic
- Bulb Shape Tube
- Dimmable No
- Voltage 120 to 277V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 11PL-C/T/COR/32H-3CCT/MF15/P/20/1
- Zoro # G406115978
- UPC # 046677577919
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 5/6 in |
Bulb Dia. | 1 5/8 in |
Description
LED,11 W,Tube,2-Pin (G24d)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA LED Emerg. Driver, IOTA, 14-15/16"L (ILB CP05 HE A M5)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- LITHONIA LIGHTING LED Flat Panel, 4397 lm, Max Fixture 38.5W (EPANL 1X4 4000LM 80CRI 40K MIN10 ZTMVOLT)
- ILC Replacement for Philips Pl-t42w/835/4p/alto replacement light bulb lamp (PL-T42W/835/4P/ALTO PHILIPS)
- SIGNIFY LED, 8 W, A19, Medium Screw (E26) (8A19/LED/GREEN/P/ND 120V 4/1FB)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 35deg., GU5.3 (6.5MR16/F35/2700-2200 DIM 12V)
- SIGNIFY Hue B39 E12 (Candelabra) LED Smart Bulb White and Color Ambiance 40 W (556968)
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 4000K, 40 deg. (17PAR38/EXPERTCOLOR/F40/940/DIM/120V)
- SIGNIFY HID LED, 18 W, ED23-1/2, Medium Screw (E26) (27CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY LED, 16.6 W, A19, Medium Screw (E26) (16.6A19/LED/930/FR/P/E26/ND 6/1FB T20)
- SATCO 5.5W G25 LED Light Bulb - Medium Base - Clear Finish (S29878)
- Signify LED Light Bulbs