Shop All LED Light Bulbs
Signify
LED, 10 W, T8, Medium Bi-Pin (G13)
Mfr # 10T8/COR/48-840/IF16/G/DIM 10/1
Zoro # G3313828
product price: $5.99
/ea
Sold in multiples of 10 for $59.90
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Bi-Pin (G13)
- Bulb Housing Glass
- Bulb Shape T8
- Dimmable Yes
- Light Distribution Downward
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 10T8/COR/48-840/IF16/G/DIM 10/1
- Zoro # G3313828
- UPC # 046677553234
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Dia. | 1 1/8 in |
Overall Length | 47 1/4 in |
Bulb Manufacturers Warranty Length | 3 yr |
Nominal Length | 4 ft |
Description
Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 82, Color Temperature 4000K, Incandescent Wattage Equivalency 25 W, 28 W, 30 W, 32 W, Lumens 1,600 lm, Nominal Length 4 ft, Shatter-Resistant No, Watts 10 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A, Voltage 120 to 277V AC, 347V AC, Standards RoHS Compliant, UL Listed, Series CorePro, Rough Service No, Overall Length 47 1/4 in, Bulb Finish Frosted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 40a15/cl 130v replacement light bulb lamp, 2PK (40A15/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Flowtron Fc-7600 replacement light bulb lamp (FC-7600 FLOWTRON)
- ILC Replacement for GE General Electric G.E 22177 replacement light bulb lamp (22177 GE GENERAL ELECTRIC G.E)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/950/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED Lamp, 25 deg. Angle, 3000K Color Temp. (7MR16/LED/830/F25/DIM 12V 10/1FB)
- SIGNIFY HID LED, 45 W, ED23-1/2, Mogul Screw (EX39) (45CC/LED/840/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, MR16, 6.5W, 2700K, 25deg., GU5.3 (6.5MR16/F25/2700-2200 DIM 12V)
- CURRENT PAR30LN E26 (Medium) LED Bulb Daylight 75 Watt Equivalence (38447)
- Signify LED Light Bulbs