Shop All LED Light Bulbs
Signify
LED, 10 W, PAR38, Medium Screw (E26)
Mfr # 13PAR38/LED/930/F25/DIM/ULW/120V 6/1FB
Zoro # G703457368
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 13PAR38/LED/930/F25/DIM/ULW/120V 6/1FB
- Zoro # G703457368
- UPC # 046677567767
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 3 yr |
Overall Length | 5 1/6 in |
Bulb Dia. | 4 7/8 in |
Description
LED,10 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Ushio 1001134 replacement light bulb lamp (1001134 USHIO)
- JUNO LIGHTING T-Bar Attachment Clips (R37F)
- ILC Replacement for Osram Sylvania L18w/865 replacement light bulb lamp (L18W/865 OSRAM SYLVANIA)
- BULBRITE 40W Equivalent Amber Light A19 Dimmable LED Filament Light Bulb, 2PK (861083)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-835/IF15/G/DIM 10/1)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- SIGNIFY Linear LED Bulb, T8, 47-3/4"L, 5000K, Watts: 12.5W (12.5T8/COR/48-850/FF18/G/DIM 25/1)
- SIGNIFY LED Lamp, T8 Bulb, Linear, 15.5 Watts (15.5T8/MAS/48-840/IF25/P/DIM 25/1)
- SIGNIFY LED Lamp, 11.0W, 1500 lm, Frosted Finish (11T5HE/34-840/IF15/G/DIM 10/1)
- SATCO 5.5 Watt G16.5 LED Lamp, White, Candelabra Base, 90 CRI, 4000K, 120 Volts (S21214)
- Signify LED Light Bulbs