Shop All LED Light Bulbs
Signify
LED, 10 W, PAR38, Medium Screw (E26)
Mfr # 13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB
Zoro # G202683954
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB
- Zoro # G202683954
- UPC # 046677567798
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 1/6 in |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 4 7/8 in |
Description
LED,10 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- ILC Replacement for GE General Electric G.E 85369 replacement light bulb lamp (85369 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania 35mr16/sp10/cfrb12v replacement light bulb lamp, 2PK (35MR16/SP10/C(FRB)12V SYLVANIA)
- SYLVANIA Natural A19 E26 (Medium) LED Bulb Soft White 75 W , 2PK (40750)
- SIGNIFY LED, 13.5 W, A19, Medium Screw (E26) (13.5A19/LED/927/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/927/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED Lamp, PAR30L, 12W, 95 CRI, 2700K, 40 deg. (12PAR30L/EXPERTCOLOR/F40/927/DIM/120V)
- SIGNIFY LED, 8.9 W, T8, Medium Bi-Pin (G13) (8.9T8/MAS/48-840/IF16/P/DIM 10/1)
- SIGNIFY LED, 8.8 W, A19, Medium Screw (E26) (8.8A19/LED/950/P/E26/ND 6/1FB T20)
- SATCO 9W T2 LED Light Bulb - Bi Pin GU24 Base - White Finish (S8201)
- Signify LED Light Bulbs