Shop All LED Light Bulbs
Signify
LED, 10 W, PAR38, Medium Screw (E26)
Mfr # 13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB
Zoro # G203457387
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 13PAR38/LED/927/F25/DIM/ULW/120V 6/1FB
- Zoro # G203457387
- UPC # 046677567750
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 in |
Bulb Dia. | 4 3/4 in |
Bulb Manufacturers Warranty Length | 3 yr |
Description
LED,10 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 32215 W, 700 lm Linear Fluorescent Emergency Ballast (B70A)
- SATCO Bulb, LED, 1.4W, 120V, A15, Base E26, 27K, Bulb Color Temp.: 2700K (S9151)
- BAYCO LED HEADLAMP I.S. 60 LUMENS (BYXPP-5450G)
- NUVO 1 Light 5 in. Vanity White Crystal Bottom Shade & Conv Outle (SF77-121B)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (13.5A19/LED/930/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 10 W, T8, Medium Bi-Pin (G13) (10T8/COR/48-840/IF16/G/DIM 10/1)
- SIGNIFY LED Lamp, A19 Bulb Shape, 8.8W, Dimmable (8.8A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 3.5 W, G25, Medium Screw (E26), PK2 (3.5G25/PER/UD/FR/G/E26/WGD 4/2PF T20)
- SIGNIFY LED, 16 W, T8, Medium Bi-Pin (G13) (16T8/LED/48-850/UF18/G 10/1)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- Signify LED Light Bulbs