Shop All LED Light Bulbs
Signify
LED, 10 W, PAR38, Medium Screw (E26)
Mfr # 10PAR38/LED/935/F40/DIM/GULW/T20 6/1FB
Zoro # G703457238
product price: $11.39
/ea
Not eligible for select promotions
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape PAR38
- Dimmable Yes
- Light Distribution Spot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 10PAR38/LED/935/F40/DIM/GULW/T20 6/1FB
- Zoro # G703457238
- UPC # 046677567934
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 5 in |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 4 7/8 in |
Description
LED,10 W,PAR38,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Westinghouse 04832 replacement light bulb lamp (04832 WESTINGHOUSE)
- RECYCLEPAK Veolia Lamp Recycling Kit, 14x10x11-1/2In (SUPPLY-068)
- SATCO 3W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11903)
- FEIT ELECTRIC White 4 in. W Aluminum LED Recessed Downlight 75 W (LEDR4XTHONL5CA)
- SIGNIFY HID LED, 450 W, ED23-1/2, EX39 (450CC/LED/850/LS EX39 BB 3/1)
- SIGNIFY HID LED, 150 W, ED28, Mogul Screw (EX39) (150CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F40/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 5 W, BA11, Medium Screw (E26) (5BA11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY Hue Lightstrip Plus (555334)
- SIGNIFY LED, 2 W, Capsule, 2-Pin (G4) (2T3/G4/830/ND 12V 6/1PF)
- FEIT ELECTRIC LED, 11 W, G40, Medium Screw (E26) (G40100W/927CA/FIL)
- Signify LED Light Bulbs