Shop All LED Light Bulbs
Signify
LED, 10 W, A19, Medium Screw (E26)
Mfr # 13.5A19/LED/930/FR/P/ND 4/1FB
Zoro # G603457888
product price: $2.65
/ea
$2.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Plastic
- Bulb Shape A19
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 13.5A19/LED/930/FR/P/ND 4/1FB
- Zoro # G603457888
- UPC # 046677565152
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 2/3 in |
Bulb Manufacturers Warranty Length | 1 yr |
Bulb Dia. | 2 3/8 in |
Description
LED Lamp Replacement,A Shape
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TCP LED, 17W, DIM, 27KFL, PAR38, Flood (LED17P38D27KFL)
- ILC Replacement for Topcon Sl-d7 replacement light bulb lamp (SL-D7 TOPCON)
- ILC Replacement for Accupro Ap-rc-432ip-120 (AP-RC-432IP-120 ACCUPRO)
- STREAMLIGHT Black Rechargeable Led Proprietary, 450 lm lm (20700)
- SIGNIFY LED, 12.2 W, A19, Medium Screw (E26) (12.2A19/PER/950/P/E26/DIM 6/1FB T20)
- SIGNIFY LED, 10 W, A19, Medium Screw (E26) (10A19/LED/927/FR/P/ND 4/1FB)
- SIGNIFY LED, 10 W, PAR38, Medium Screw (E26) (13PAR38/LED/930/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY LED, 5.5 W, B11, Medium Screw (E26) (5.5B11/PER/927-922/CL/G/E26/WGX 1FB T20)
- SIGNIFY LED, 42 W, T8, Single Pin (Fa8) (42T8HO/COR/96-840/MF54/G/FA8 10/1)
- SIGNIFY LED Tube, 1300 lm, 3500K Color Temp., 11.5W (11.5T8/COR/36-835/MF13/G 10/1)
- CAMCO Rv Bulb Led Jc10 (54627)
- Signify LED Light Bulbs