Shop All LED Light Bulbs
Signify
LED, 1 W, S14, Medium Screw (E26)
Mfr # 1S14/VIN/827/CL/G/E26/ND 1CT
Zoro # G403046329
original price:
$3.49
14% off
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Medium Screw (E26)
- Bulb Housing Glass
- Bulb Shape S14
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 1S14/VIN/827/CL/G/E26/ND 1CT
- Zoro # G403046329
- UPC # 046677575205
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Overall Length | 4 1/3 in |
Bulb Dia. | 1 3/4 in |
Bulb Manufacturers Warranty Length | 1 yr |
Description
LED,1 W,S14,Medium Screw (E26)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Hue Matte Low Voltage 15 W LED Spotlight (1746230V7)
- DABMAR LIGHTING Fixture, Medium, Flood (DF5770)
- HALO Metal Baffle, 953 4" (953SN)
- LEVITON LAMP SOCKETS BI-PIN QUARTZ LAMPHOLDE (80050-500)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- SIGNIFY LED, 5 W, B11, Candelabra Screw (E12) (5B11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY LED Lamp, A15 Bulb Shape, 5.5W, Dimmable (5.5A15/PER/927-922/CL/G/E26/WGX1FB)
- SIGNIFY Led Par Lamp 6Pk (17PAR38/F35 2700 DIM AF SO)
- SIGNIFY HID LED, 115 W, ED28, Mogul Screw (EX39) (115CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED Lamp, 485 lm, 2700K Color Temp., 12V (6.3MR16/LED/F35/927/D/EC/12V T20 10/1FB)
- BULBRITE 30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK (861522)
- Signify LED Light Bulbs