Shop All Incandescent Light Bulbs
Signify
LED, 0.5 W, C7, Candelabra Screw (E12), PK2
Mfr # 0.5C7/LEDnight light/E12/MilkyND120V 2PF
Zoro # G409008949
product price: $9.35
/pk 2, $4.68/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type Candelabra Screw (E12)
- Bulb Housing Plastic
- Bulb Shape C7
- Dimmable No
- Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 0.5C7/LEDnight light/E12/MilkyND120V 2PF
- Zoro # G409008949
- UPC # 046677574031
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Bulb Dia. | 23 mm |
Overall Length | 2 1/6 in |
Description
Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Driver, 120 to 277VAC, 26 to 34VDC, Input Power: 16 W (LED/DR/D2L/LW)
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-40KBN)
- VAXCEL Standford 3L Vanity Brass (VL35123A)
- HALO Reflector, 999 4" (999RG)
- SIGNIFY HUE LTSTRP PLUS EXT 40""L (800268)
- SIGNIFY Hue Wca 9.5W A19 E26 (548545)
- SIGNIFY Philips Hue Smart Bridge (458471)
- SIGNIFY HUE RTROFT 65W WH 4"" (801480)
- ILB GOLD Incandescent Bulb, Replacement For Ge General Electric G.E 24705 (24705)
- ILC Replacement for GE General Electric G.E 110r30/fl/rs/1 120v replacement light bulb lamp (110R30/FL/RS/1 120V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Westinghouse 03745 replacement light bulb lamp, 4PK (03745 WESTINGHOUSE)
- Signify Incandescent Light Bulbs