Shop All Computer Monitors
Signify
LCD Monitor with Power Sensor, 31.5 in., IPS Panel, 2560 Pixels x 1440 Pixels
Mfr # 325B1L
Zoro # G308999393
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Size 31.5"
- Display Type LCD
- HDMI Inputs Yes
- HD Resolution 2560 Pixels x 1440 Pixels
- Speakers 3W x 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 325B1L
- Zoro # G308999393
- UPC # 609585255029
- Country of Origin China
- Category Computer Monitors
Dimensions
Screen Size | 31.5" |
Details
Display Type | LCD |
HDMI Inputs | Yes |
HD Resolution | 2560 Pixels x 1440 Pixels |
Speakers | 3W x 2 |
Color | Black |
Aspect Ratio | 16:9 |
Backlight Type | WLED |
Contrast Ratio | 50,000,000:1 |
Power Input | AC 100-240V, 50/60 Hz |
Includes | HDMI Cable; DP Cable; USB-A to B Cable; Power Cable |
Item | Monitors |
Panel Type | IPS |
Description
Get your best work done with this Philips monitor. Crystal-clear QHD gives the space and clarity for your work. Loaded with features to improve productivity and sustainability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE High-Speed Usb Serial Adapter (USA-19HS)
- ICOM Belt Clip, Polycarbonate (MB94)
- ILC Replacement for Kodak Carousel 850h replacement light bulb lamp (CAROUSEL 850H KODAK)
- EPSON Middle Throw Lens 1 For Pro G7000 And Pro L Series (V12H004M08)
- SIGNIFY Full HD B-Line LCD Monitor, 21.5" Widescreen, TFT Panel, 1920 Pixels x 1080 Pixels (221B8LJEB)
- LG ELECTRONICS 38GN95B-B 37.5 inch 1,000:1 1ms Nano IPS (38GN95B-B)
- ASUS 31.5 in. Full HD Widescreen LCD Monitor (VA329HE)
- ASUS 23.6"1080P Fullhd 165Hz Curved (VG24VQE)
- Signify Computer Monitors