Shop All Decorative Light Bulbs
Signify
Incandescent Lamp, T5 Shape, 4.0W, PK4
Mfr # BC4T5/TP 12V 12/4
Zoro # G1614923
original price:
$8.59
8% off
new price: $7.89
/pk 4, $1.97/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Color White
- Bulb Color Temp. 2800K
- Bulb Primary Application General Purpose
- Three-Way No
- Bulb Shape T5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC4T5/TP 12V 12/4
- Zoro # G1614923
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 1-1/2" |
Max Overall Bulb Length | 1-1/2" |
Light Bulb Dia. | 2-1/4" |
Overall Length | 1 1/2 in |
Bulb Dia. | 2 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Glass Wedge (W2.1x4.9d), Bulb Housing Glass, Bulb Shape T5, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 40 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC4T5/TP/12/4, Voltage 12V AC, Watts 4 W, Bulb Beam Angle 360 Degrees , Rated Life 300 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hikari Gbd/cl replacement light bulb lamp (GBD/CL HIKARI)
- ILC Replacement for Athalon Ful40t8bl replacement light bulb lamp (FUL40T8BL ATHALON)
- LITHONIA LIGHTING Remote Head (ERE W SGL SQ M12)
- ILC Replacement for Sylvania 42812, 2PK (42812 SYLVANIA)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V (S3821)
- SATCO 10 W CA7 Incandescent - Clear - 1500 Hours - 80L - Candelabra Base - 120V (S3272)
- SATCO 10 W G12 1/2 Incandescent - Transparent Green - 1500 Hours - Candelabra Base - 120V (S3835)
- ILC Replacement for Sylvania 40b10c/t replacement light bulb lamp, 4PK (40B10C/T SYLVANIA)
- SATCO 25 W F15 Incandescent - White - 1500 Hours - 160L - Medium Base - 120V - 2-Pack (S2764)
- Signify Decorative Light Bulbs