Shop All Decorative Light Bulbs
Signify
Incandescent Lamp, T10 Bulb Shape, 40W
Mfr # BC-40T10/IF 6/1 TP
Zoro # G1614899
product price: $3.49
/ea
Not eligible for select promotions
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T10
- Bulb Base Type Medium Screw (E26)
- Watts 40 W
- Lumens 250 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC-40T10/IF 6/1 TP
- Zoro # G1614899
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 5-1/2" |
Max. Overall Bulb Length | 5-1/2" |
Light Bulb Dia. | 2-1/4" |
Bulb Dia. | 2 1/4 in |
Overall Length | 4 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape T10, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 250 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 4 in
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Skytron Dkk-24v-75w replacement light bulb lamp (DKK-24V-75W SKYTRON)
- ILC Replacement for PLUSRITE PL57W/3U/4P/841 (PL57W/3U/4P/841 PLUSRITE)
- NORA LIGHTING Nora Lighting NMTD-60-24D 24V; 60W Class II Dimmable Hardwire Magnetic Driver (NMTD-60/24D)
- CAMPBELL CHAIN & FITTINGS Replacement Shackle/Linkage Kit for all 1 ton GX Clamps, except RPC (6506010)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- LUMAPRO Miniature Halogen Bulb, 580 lm, 50W, Clear (Q50T3/12V/CL-1PK)
- SATCO 50 W R20 Incandescent - Pink - 2000 Hours - Medium Base - 130V (S3212)
- ILC Replacement for Bulbrite 154020 replacement light bulb lamp (154020 BULBRITE)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- Signify Decorative Light Bulbs