Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, S8 Shape, 13.0W, PK2 (Discontinued)
Mfr # BC93 12V 12/2
Zoro # G1614652
This Product is Discontinued
Key Features
- Bulb Start Type Instant
- Bulb Designation BC9/12/2
- Watts 13 W
- Max. Overall Bulb Length 6-3/4"
- Standards Meets 2012 Lighting Legislation Energy Standards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC93 12V 12/2
- Zoro # G1614652
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-3/4" |
Max Overall Bulb Length | 6-3/4" |
Light Bulb Dia. | 2-1/4" |
Overall Length | 6 3/4 in |
Bulb Dia. | 2 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Single Contact Bayonet (BA15s), Bulb Housing Glass, Bulb Shape S8, Bulb Finish Clear, Lumens 50 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC9/12/2, Voltage 12V AC, Watts 13 W, Bulb Beam Angle 0 Degrees , Rated Life 700 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 6 3/4 in, Light Distribution Flood
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.