Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, S6 Shape, 6.0W, PK2 (Discontinued)
Mfr # BC6S6 12V 12/2 TP
Zoro # G1614862
This Product is Discontinued
Key Features
- Bulb Shape S6
- Lumens 50
- Bulb Housing Glass
- Trade Number BC6S6/12/2 TP
- Bulb Beam Angle 0 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC6S6 12V 12/2 TP
- Zoro # G1614862
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 6-1/2" |
Max Overall Bulb Length | 6-1/2" |
Light Bulb Dia. | 3/4" |
Overall Length | 2 in |
Bulb Dia. | 3/4 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape S6, Bulb Finish Clear, Lumens 50, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC6S6/12/2 TP, Voltage 12V AC, Watts 6W, Bulb Beam Angle 0 Degrees , Rated Life 1,750 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in, Light Distribution Flood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.