Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, PAR38 Bulb Shape, 175W (Discontinued)
Mfr # 175PAR38/HEAT/CL 120V 12/1
Zoro # G1614704
This Product is Discontinued
Key Features
- Bulb Shape PAR38
- Bulb Base Type Medium Screw (E26)
- Watts 175 W
- Lumens 2,620 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 175PAR38/HEAT/CL 120V 12/1
- Zoro # G1614704
- Country of Origin Poland
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-1/4" |
Max Overall Bulb Length | 4-1/4" |
Light Bulb Dia. | 4-3/4" |
Overall Length | 5 3/8 in |
Bulb Dia. | 4 7/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape PAR38, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 1330K, Lumens 2,620 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 125V AC, Watts 175 W, Bulb Beam Angle 360 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.