Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, PAR38 Bulb Shape, 100W (Discontinued)
Mfr # 100PAR38/HEAT/CL 120V 12/1
Zoro # G1614774
This Product is Discontinued
Key Features
- Bulb Shape PAR38
- Bulb Base Type Medium Screw (E26)
- Watts 100 W
- Lumens 1,320 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 100PAR38/HEAT/CL 120V 12/1
- Zoro # G1614774
- UPC # 00046677221911
- Country of Origin Poland
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 4-3/4" |
Max. Overall Bulb Length | 6-1/4" |
Max Overall Bulb Length | 6-1/4" |
Overall Length | 5 3/8 in |
Bulb Dia. | 4 7/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape PAR38, Bulb Finish Clear, Color Temperature 1330K, Lumens 1,320 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number 100PAR38/HEAT/CL/12/1, Voltage 120V AC, Watts 100 W, Bulb Beam Angle 55 Degrees , Rated Life 5,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 5 3/8 in
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CO, NV, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.