Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, C7 Shape, 7W, PK4 (Discontinued)
Mfr # 7C7
Zoro # G1614549
This Product is Discontinued
Key Features
- Bulb Shape C7
- Bulb Base Type Candelabra Screw (E12)
- Watts 7 W
- Lumens 45 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 7C7
- Zoro # G1614549
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max Overall Bulb Length | 6-1/4" |
Light Bulb Dia. | 2-1/4" |
Max. Overall Bulb Length | 6-1/4" |
Overall Length | 6 1/4 in |
Bulb Dia. | 2 1/4 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape C7, Bulb Finish Clear, Color Temperature 2700K, Lumens 45 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number BC7C7/4 24/4 TP, Voltage 120V AC, Watts 7 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only, Overall Length 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.