Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, C7 Shape, 15W, PK2 (Discontinued)
Mfr # BC15C7C 120V 6/2 TP
Zoro # G1614975
This Product is Discontinued
Key Features
- Bulb Shape C7
- Bulb Base Type Candelabra Screw (E12)
- Watts 15 W
- Lumens 105 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # BC15C7C 120V 6/2 TP
- Zoro # G1614975
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 2" |
Light Bulb Dia. | 2-1/4" |
Max Overall Bulb Length | 2" |
Bulb Dia. | 2 1/4 in |
Overall Length | 2 in |
Description
Incandescent Bulb, Bulb Base Type Candelabra Screw (E12), Bulb Housing Glass, Bulb Shape C7, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2700K, Lumens 105 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 15 W, Bulb Beam Angle 360 Degrees , Rated Life 2,000 hr, Dimmable No, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.23, Indoor/Outdoor Usage Indoor Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.