Shop All Decorative Light Bulbs
Signify
Incandescent Lamp, A19 Bulb Shape, 60W
Mfr # 60A/AGRO 120V 12/1 TP
Zoro # G1615063
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A19
- Bulb Base Type Medium Screw (E26)
- Watts 60W
- Lumens 795 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 60A/AGRO 120V 12/1 TP
- Zoro # G1615063
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 2-1/4" |
Light Bulb Dia. | 2-3/8" |
Max Overall Bulb Length | 2-1/4" |
Overall Length | 4 1/4 in |
Bulb Dia. | 2 3/8 in |
Description
Incandescent Bulb,A19,795 lm,60W
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 10 W G12 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3833)
- SATCO 100 W BR38 Incandescent - Clear Heat - 5000 Hours - Medium Base - 120V (S4753)
- HALO Matte White 5-6 in. W Plastic LED Retrofit Kit 6.97 W (LT56069FS351EWH)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- FEIT ELECTRIC 11 W S14 Specialty Incandescent Bulb E26 (Medium) Clear (BP11S14/RP)
- SATCO 15 W T6 Incandescent - Frost - 2500 Hours - 90L - Candelabra Base - 120V (S3315)
- SATCO 35 W sealed beam - PAR36 - 300 Hours - Screw Terminal Base - 12.8V (S4307)
- SATCO 2.24 W miniature - T3 1/4 - 15000 Hours - Miniature Bayonet Base - 28V (S6920)
- Signify Decorative Light Bulbs