Shop All Decorative Light Bulbs
Signify
Incandescent Lamp, A15 Shape, 15.0W, PK2
Mfr # 15A/WL 12/2
Zoro # G1614494
product price: $5.15
/pk 2, $2.58/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape A15
- Bulb Base Type Medium Screw (E26)
- Watts 15 W
- Lumens 115 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 15A/WL 12/2
- Zoro # G1614494
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Light Bulb Dia. | 1-7/8" |
Max. Overall Bulb Length | 4-3/8" |
Max Overall Bulb Length | 4-3/8" |
Bulb Dia. | 1 7/8 in |
Overall Length | 4 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A15, Bulb Finish Frosted, Color Rendering Index 100, Color Temperature 2300K, Lumens 115 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 15 W, Bulb Beam Angle 360 Degrees , Rated Life 3,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.20, Indoor/Outdoor Usage Indoor/Outdoor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Radium Ral2 35w/240/o/s14s replacement light bulb lamp (RAL2 35W/240/O/S14S RADIUM)
- ILC Replacement for Philips Fb34/spec30/6/ew/alto replacement light bulb lamp, 12PK (FB34/SPEC30/6/EW/ALTO PHILIPS)
- SATCO 40 W G12 1/2 Incandescent - Clear - 1500 Hours - 370L - Candelabra Base - 120V (S3847)
- FEIT ELECTRIC LED, 11.1 W, PAR38, Medium Screw (E26) (PAR38DM/950CA)
- SIGNIFY Incandescent Lamp, T5 Shape, 4.0W, PK4 (BC4T5/TP 12V 12/4)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 15.0W (BC15T7C 120V 6/1)
- SIGNIFY Incandescent Lamp, T7 Bulb Shape, 25W (BC25T7N 120V 6/1 TP)
- SATCO Bulb, Incandescent, 25W, BA9 1/2, Candelabra Base, Decorative Light (A3682)
- SATCO 120 W PAR38 Incandescent - Clear - 2000 Hours - 1740L - Side Prong Base - 120V (S4802)
- SATCO 25 W A19 Incandescent - Clear - 3000 Hours - 100L - Medium Base - 120V (S2411)
- FEIT ELECTRIC Electric The Original 60 W ST19 Vintage Incandescent Bulb E26 (Medium) Soft White (60ST19)
- Signify Decorative Light Bulbs