Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, A15 Bulb Shape, 40W (Discontinued)
Mfr # BC40A15/LL 120V 60/1
Zoro # G1614339
This Product is Discontinued
Key Features
- Bulb Shape A15
- Bulb Base Type Medium Screw (E26)
- Watts 40 W
- Lumens 400 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # BC40A15/LL 120V 60/1
- Zoro # G1614339
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-3/8" |
Light Bulb Dia. | 1-7/8" |
Max Overall Bulb Length | 4-3/8" |
Overall Length | 2 in |
Bulb Dia. | 1 7/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A15, Bulb Finish Clear, Color Rendering Index 100, Color Temperature 2800K, Lumens 400 lm, Light Technology Incandescent, Shatter-Resistant No, Trade Number Not Applicable, Voltage 120V AC, Watts 40 W, Bulb Beam Angle 360 Degrees , Rated Life 1,750 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service No, ANSI Code C78.20, Indoor/Outdoor Usage Indoor Only, Overall Length 2 in
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.