Shop All Decorative Light Bulbs
This Product is Discontinued
Signify
Incandescent Lamp, 1050 lm, 343V, 100W (Discontinued)
Mfr # 100A/RS/TF 120-130V 60PK
Zoro # G1615039
This Product is Discontinued
Key Features
- Bulb Shape A21
- Bulb Base Type Medium Screw (E26)
- Watts 100 W
- Lumens 1,050 lm
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 100A/RS/TF 120-130V 60PK
- Zoro # G1615039
- Country of Origin China
- Category Decorative Light Bulbs
Dimensions
Max. Overall Bulb Length | 4-3/8" |
Light Bulb Dia. | 2-5/8" |
Max Overall Bulb Length | 4-3/8" |
Bulb Dia. | 2 5/8 in |
Overall Length | 4 3/8 in |
Description
Incandescent Bulb, Bulb Base Type Medium Screw (E26), Bulb Housing Glass, Bulb Shape A21, Bulb Finish Frosted, Color Temperature 2700K, Lumens 1,050 lm, Light Technology Incandescent, Shatter-Resistant Yes, Trade Number 100A/RS/TF 120-130V 60PK, Voltage 130V AC, Watts 100 W, Bulb Beam Angle 360 Degrees , Rated Life 1,000 hr, Dimmable Yes, For Enclosed Fixtures No, Three-Way No, Light Color White, Rough Service Yes, ANSI Code C78.20, Indoor/Outdoor Usage Indoor/Semi-Protected Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.