Shop All LED Light Bulbs
Signify
Hue B39 E12 (Candelabra) LED Smart Bulb White and Color Ambiance 40 W
Mfr # 556968
Zoro # G105266025
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # 556968
- Zoro # G105266025
- UPC # 46677556969
- Country of Origin China
- Category LED Light Bulbs
Description
Amp up the energy with this smart bulb. With a vast variety of colors tones and possibilities it's the perfect splash of ambiance for any occasion. Control your light fixture from anywhere in the world with this white and color ambiance Hue E12 Bulb from Philips. When used with the Hue bridge available separately you'll be able to turn the bulb on and off as well as create customized schedules with the Hue app for iOS and Android. Philips Hue White and Color Ambiance enhances your everyday life. It can wake you up and help you energize read concentrate and relax. With 50 thousand shades of white Philips Hue White and Color Ambiance is perfect for customizing any moment of your day. Start your day with a warm sunrise and wake up with Philips White and Color Ambiance. The gradually increasing brightness gives you the feeling you are waking up from natural light - rather than the rude awakening of an alarm. In the evening relaxing warm white light helps you to unwind relax and sleep better at night. Light influences our mood behavior alertness and routines. Skip your morning coffee and get ready for the day with cool bright white daylight that helps to energy your body and mind. Stay focused with finely tuned bright white light helping you get things done quickly and efficiently. Get lost in your favorite book for hours on end with the right white light for a perfect read. Set the right ambiance for any moment and decorate your home with warm to cool white light or color. Control your Philips Hue lights from your smartphone or tablet via the Philips Hue app or with the Hue wireless dimming switch included in the Philips Hue White Ambiance starter kit. Connect Philips Hue to your wearables and other compatible products to unlock features that help your daily life.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Square Light, 14in, 24W, 4000K (FMLSL 14 20840 M4)
- ILC Replacement for Viqua 650653 replacement light bulb lamp (650653 VIQUA)
- WESTINGHOUSE BULB CFL MNI TWST 18W4PK (37949)
- LUMAPRO Mini LED Bulb, LM1006MB, 0.5W, T3 1/4, 6.3V (LM1006MB-A)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- SIGNIFY LED, 5 W, BA11, Medium Screw (E26) (5BA11/PER/CRI95WG/FR/G/E26/WGD 1CT T20)
- SIGNIFY 14 W, Linear LED Bulb, White, T8, 5000K Temp. Frosted, Dimmable (14T8/COR/48-850/IF21/G/DIM 10/1)
- SIGNIFY LED, 8.5 W, PAR30L, Medium Screw (E26) (8.5PAR30L/LED/927/F25/DIM/ULW/120V 6/1FB)
- SIGNIFY HID LED, 63 W, ED23-1/2, Mogul Screw (EX39) (63CC/LED/3CCT/LS EX39 G3 BB 3/1)
- SIGNIFY LED Lamp, PAR38, 17W, 90 CRI, 3000K, 25 deg., Bulb Base Type: Medium Screw (E26) (471003)
- GE LAMPS LED Lamp, 12.0W, Cool White, PK2 (LED12LS2/827)
- Signify LED Light Bulbs