Shop All HID Light Bulbs
Signify
High Pressure Sodium 12Pk
Mfr # C150S55/M
Zoro # G005393364
product price: $150.99
/pk 12, $12.58/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100 K
- Watts 150W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # C150S55/M
- Zoro # G005393364
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 K |
Watts | 150W |
Item | High Pressure Sodium HID Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Converter, OnePassOC, 277V, 4In (OC 277 12/4G M10)
- BROMI DESIGN Lynch White and Gold Flush Mount Ceiling Light (B4106G)
- STREAMLIGHT Black No Led Industrial Handheld Flashlight, 245 lm (68752)
- LITHONIA LIGHTING LED Striplight, 30W, 3966 lm, 2-15/64" W (ZL1D L48 3000LM FST MVOLT 35K 80CRI WH)
- SIGNIFY Metal Halide 12Pk (MHC100/U/M/4K ELITE)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 320W (MS320/U/PS)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MH400/U)
- SIGNIFY Metal Halide (MH400/U/ED28)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- ILC Replacement for Green Energy 10464-gel replacement light bulb lamp (10464-GEL GREEN ENERGY)
- Signify HID Light Bulbs