Shop All HID Light Bulbs
Signify
High Pressure Sodium 12Pk
Mfr # C100S54/ALTO
Zoro # G105393394
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100W
- Bulb Color Temp. 2100 K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # C100S54/ALTO
- Zoro # G105393394
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 100W |
Bulb Color Temp. | 2100 K |
Item | High Pressure Sodium HID Bulb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips Qt-8500 replacement light bulb lamp (QT-8500 PHILIPS)
- METALUX Bc 2 Lmp, 4' Wall Bracket, Eltrnc Bal-T8 (BC-232-UNV-EB81-U)
- BAYCO BAYCO Incandescent Silver Clamp Light (SL-302B3)
- ILC Replacement for Halco 65225 replacement light bulb lamp (65225 HALCO)
- SIGNIFY Metal Halide Lamp, ED17 Bulb Shape, 150W (MHC150/U/M/4K Alto)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM150/T6/830/G12)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- SIGNIFY Metal Halide (MH400/U/ED28)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 50W (MHC50/U/MP/3K Elite)
- ILC Replacement for GE General Electric G.E Hr400a33 replacement light bulb lamp (HR400A33 GE GENERAL ELECTRIC G.E)
- Signify HID Light Bulbs