Shop All HID Light Bulbs
Signify
High Pressure Lamp, ED18 Bulb Shape, 400W
Mfr # C400S51/ALTO NC HPS
Zoro # G1613444
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Operating Temp. Range -40 Degrees to 250 Degrees F
- Bulb Min. Starting Temp. -40 Degrees F
- Bulb Finish Clear
- Bulb Base Type Mogul Screw (E39)
- Bulb Color Temp. 2100K
Product Information
- Brand Signify
- MFR # C400S51/ALTO NC HPS
- Zoro # G1613444
- UPC # 00046677467364
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 9-3/4" |
Light Bulb Dia. | 2-1/4" |
Max Overall Bulb Length | 9-3/4" |
Bulb Manufacturers Warranty Length | 4 yr |
Bulb Dia. | 2 1/4 in |
Overall Length | 9 3/4 in |
Details
Description
High Pressure Sodium HID Bulb, Bulb Base Type Mogul Screw (E39), Bulb Dia. 2 1/4 in, Bulb Housing Glass, Bulb Shape ED18, Color Rendering Index 21, Color Temperature 2100K, Lumens 50,000 lm, Light Technology High Pressure Sodium, Overall Length 9 3/4 in, Shatter-Resistant No, Voltage 120V, Watts 400 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 30,000 hr, ANSI Code S51, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Skytron Dkk-24v-75w replacement light bulb lamp (DKK-24V-75W SKYTRON)
- DUAL-LITE Battery, Lead Calcium, 6V, Flag Terminal (0120793)
- LITHONIA LIGHTING LED Area Light, 51W, 120-277V, 4000L (DSXW1 LED 20C 700 40K TFTM MVOLT DDBXD)
- CURRENT GE 100W Heat Bulb (93130228)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MS400/U/PS)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/ALTO)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 100W (C100S54/ALTO)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 70W (C70S62/ALTO)
- SIGNIFY Metal Halide Lamp, T4 Bulb Shape, 35W (CDM35/TC/830)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 70W (C70S62/M)
- ILC Replacement for Light Bulb / Lamp C400s400/c replacement light bulb lamp (C400S400/C LIGHT BULB / LAMP)
- Signify HID Light Bulbs