Shop All HID Light Bulbs
Signify
High Pressure Lamp, BD17 Bulb Shape, 70W
Mfr # C70S62/M
Zoro # G1613252
original price:
$28.99
10% off
new price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Bulb Dia. 2-1/8"
- Bulb Designation C70S62/M PH
- Bulb Base Type Medium Screw (E26)
- Light Distribution Omnidirectional
- ANSI Code S62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # C70S62/M
- Zoro # G1613252
- UPC # 50046677331929
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Light Bulb Dia. | 2-1/8" |
Max. Overall Bulb Length | 5-1/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Max Overall Bulb Length | 5-1/8" |
Bulb Dia. | 2 3/20 in |
Overall Length | 5 3/8 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 3/20 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 13, Color Temperature 2100K, Lumens 6,500 lm, Light Technology High Pressure Sodium, Overall Length 5 3/8 in, Shatter-Resistant No, Voltage 60V, Watts 70.2 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S62, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE GE 235074 15W Par38 LED Outdoor Flood Light Bulb - Pack of 2 (235074)
- PROGRESS LIGHTING One-Light LED Flush Mount, Nickel (P350053-009-30)
- ILC Replacement for EIKO DT36/50/RS (DT36/50/RS EIKO)
- ILC Replacement For OSRAM SYLVANIA 21770 FLUORESCENT LINEAR 2PK (2PAK:WW-3YF1-2)
- SIGNIFY Metal Halide Lamp, BT56 Bulb Shape, 1000W (MH1000/U)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM70/T6/942/G12)
- SIGNIFY Metal Halide Lamp, ED28 Bulb Shape, 400W (MH400/U/ED28)
- SIGNIFY High Pressure Lamp, BD17 Bulb Shape, 50W (C50S68/M)
- SIGNIFY Metal Halide Lamp, T6 Bulb Shape, 35W (CDM35/T6/830)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 100W (MHC100/U/MP/3K Elite)
- ILC Replacement for GE General Electric G.E 69164 replacement light bulb lamp (69164 GE GENERAL ELECTRIC G.E)
- Signify HID Light Bulbs