Shop All HID Light Bulbs
Signify
High Pressure Lamp, BD17 Bulb Shape, 150W
Mfr # C150S55/M
Zoro # G1613270
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor/Outdoor
- Max. Overall Bulb Length 5-1/8"
- Shatter-Resistant No
- Bulb Base Type Medium Screw (E26)
- ANSI Code S55
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signify
- MFR # C150S55/M
- Zoro # G1613270
- UPC # 46677303471
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 5-1/8" |
Light Bulb Dia. | 2-1/8" |
Max Overall Bulb Length | 5-1/8" |
Bulb Manufacturers Warranty Length | 3 yr |
Bulb Dia. | 2 3/20 in |
Overall Length | 5 3/4 in |
Description
High Pressure Sodium HID Bulb, Bulb Base Type Medium Screw (E26), Bulb Dia. 2 3/20 in, Bulb Housing Glass, Bulb Shape BD17, Color Rendering Index 17, Color Temperature 2100K, Lumens 16,000 lm, Light Technology High Pressure Sodium, Overall Length 5 3/4 in, Shatter-Resistant No, Voltage 62V, Watts 150.6 W, Bulb Beam Angle 360 Degrees , Bulb Finish Clear, Rated Life 24,000 hr, ANSI Code S55, Dimmable No, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT USBRechrgHeadlight, PolyCarb, Yllw, 200lm (61435)
- ELUMIGEN 6.5W A19 Rough Service Lamp, 450 Lumens, Dimmable, 120V, 2000K, Wet/Enclosed Rated (RA19L0450C20-1B)
- PROGRESS LIGHTING Opal Globes 1-Light Pendant, 100 W, White (P4402-29)
- ILC Replacement for Damar F18ddtt/de/835 LED Replacement replacement light bulb lamp (F18DDTT/DE/835 LED REPLACEMENT DAMAR)
- SIGNIFY Metal Halide (MH400/U/ED28)
- SIGNIFY Metal Halide Lamp, ED17P Bulb Shape, 100W (MHC100/U/MP/3K Elite)
- SIGNIFY High Pressure Lamp, ED18 Bulb Shape, 400W (C400S51/2)
- SIGNIFY Metal Halide Lamp, ED37 Bulb Shape, 400W (MP400/BU/PS)
- SIGNIFY High Pressure Lamp, E25 Bulb Shape, 1000W (C1000S52/ALTO)
- SIGNIFY Ceramic Metal Halide 12Pk (CDM35/T6/830/G12)
- ILC Replacement for Iwasaki Mf100x/u/med replacement light bulb lamp (MF100X/U/MED IWASAKI)
- Signify HID Light Bulbs