Shop All LED Bay Lights
This Product is Discontinued
Signify
High Bay, Watts: 165W (Discontinued)
Mfr # 929002283404
Zoro # G1154381
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lumens 25,000 lm
- Light Distribution Flood
- Color Temperature 4000K
- Standards cULus, DLC, RoHS Compliant
- Bulb Primary Application High Bay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 929002283404
- Zoro # G1154381
- UPC # 046677557317
- Country of Origin Unknown
- Category LED Bay Lights
Dimensions
Bulb Dia. | 9 7/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Overall Length | 11 2/3 in |
Description
High Bay
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.