Shop All LED Light Bulbs
Signify
HID LED, 80 W, ED23-1/2, Mogul Screw (EX39)
Mfr # 80CC/LED/850/LS EX39 G2 BB 3/1
Zoro # G103046322
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 80CC/LED/850/LS EX39 G2 BB 3/1
- Zoro # G103046322
- UPC # 046677564063
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Bulb Manufacturers Warranty Length | 5 yr |
Bulb Dia. | 3 5/8 in |
Overall Length | 7 3/4 in |
Length | 7 3/4 in |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 5000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 80 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Recessed Troffer, 4000K, 39W, 120-277V (2GTL4 LP840)
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- ILC Replacement for GE General Electric G.E Wb25x10029 LED replacement light bulb lamp (WB25X10029 LED)
- STREAMLIGHT STYLUS PRO Industrial Penlight, LED, Red (66120)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/840/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 14.5 W, T8, Medium Bi-Pin (G13) (14.5T8/BCP/48-840/MF18/G 25/1)
- SIGNIFY LED Lamp, 14W, 2100 lm, 4000K (13T8/MAS/48-840/IF21/P/DIM 10/1)
- SIGNIFY LED, 5 W, BA11, Candelabra Screw (E12) (5BA11/PER/CRI95WG/FR/G/E12/WGD 1CT T20)
- SIGNIFY PHILIPS LED BULB A19 SW 60W 4PK (575845)
- SIGNIFY Hue Lightstrip Plus (800276)
- CAMCO Rv Bulb Led 921 (54623)
- Signify LED Light Bulbs