Shop All LED Light Bulbs
Signify
HID LED, 80 W, ED23-1/2, Mogul Screw (EX39)
Mfr # 80CC/LED/840/LS EX39 G2 BB 3/1
Zoro # G003046323
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Housing Plastic
- Bulb Shape ED23-1/2
- Dimmable No
- Light Distribution Omnidirectional
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 80CC/LED/840/LS EX39 G2 BB 3/1
- Zoro # G003046323
- UPC # 046677564056
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 7 3/4 in |
Overall Length | 7 3/4 in |
Bulb Dia. | 3 5/8 in |
Bulb Manufacturers Warranty Length | 5 yr |
Description
HID Replacement LED Bulb, Bulb Dia. 3 5/8 in, Bulb Shape ED23-1/2, Bulb Style Corncob, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 250 W, Lumens 12,000 lm, Light Technology LED, Metal Halide Wattage Equivalency 250 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 80 W, Length 7 3/4 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Active Cooling, For Enclosed Fixtures Yes, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETI Recessed Downlight, 10W, 625 lm, 4" (53185143)
- EURI LIGHTING LED A21 150W Dim ES (EA21-22W1000eh)
- EVEREADY 2PK LED Econ Flashlight (EVEL152S)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2130D)
- SIGNIFY HID LED, 80 W, ED23-1/2, Mogul Screw (EX39) (80CC/LED/850/LS EX39 G2 BB 3/1)
- SIGNIFY LED, 5.5 W, B11, Candelabra Screw (E12) (5.5BA11/PER/927-922/CL/G/E12/WGX 1FB T20)
- SIGNIFY LED, 17 W, PL-L, 4-Pin (2G11) (17PL-L/COR/22-840/MF22/G/4P 10/1)
- SIGNIFY LED, 16.9 W, T8, Medium Bi-Pin (G13) (16.9T8/MAS/48-835/MF25/P 10/1)
- SIGNIFY HID LED, 145 W, Mogul Screw (EX39) (145HB/LED/850/ND NB DL BB G2 4/1)
- SIGNIFY HID LED, 115 W, ED28, Mogul Screw (EX39) (115CC/LED/840/LS EX39 G2 BB 3/1)
- FEIT ELECTRIC Bulb Led 60W A19 Gu24 3K 800L (BPOM60DM/930CA/GU)
- Signify LED Light Bulbs