Shop All LED Light Bulbs
This Product is Discontinued
Signify
HID LED, 75 W, Mogul Screw (EX39) (Discontinued)
Mfr # 75HB/LED/840/ND FB 4/1
Zoro # G0146502
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (EX39)
- Bulb Color Temp. 4000K
- Bulb Housing Plastic
- Bulb Shape T140
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signify
- MFR # 75HB/LED/840/ND FB 4/1
- Zoro # G0146502
- UPC # 046677542320
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 10 1/2 in |
Light Bulb Dia. | 5-35/64" |
Bulb Manufacturers Warranty Length | 3 yr |
Max. Overall Bulb Length | 10-33/64" |
Overall Length | 10 1/2 in |
Bulb Dia. | 5 5/8 in |
Description
HID Replacement LED Bulb, Bulb Dia. 5 5/8 in, Bulb Shape T140, Bulb Style High Bay, Color Temperature 4000K, High Pressure Sodium Wattage Equivalency 175 W, Lumens 8,500 lm, Light Technology LED, Metal Halide Wattage Equivalency 175 W, Shatter-Resistant Yes, Voltage 120 to 277V AC, Watts 75 W, Length 10 1/2 in, Bulb Base Type Mogul Screw (EX39), Bulb Housing Plastic, Color Rendering Index 80, Fan Cooling Passive Cooling, For Enclosed Fixtures No, Lumen Selectable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.